Special assembly pliers L.170mm

Article no.: 87530105
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Pipe grip pliers

Identification & Classification

Article number 87530105
EAN / GTIN 4005887377104
Manufacturer number 87530105
L-Number L60010 7895
Manufacturer/responsible person STAHLWILLE Eduard Wille GmbH & Co. KG, Lindenallee 27, 42349 WUPPERTAL, Germany, www.stahlwille.de

Description

Description:

Characteristics:
  • Suitable for horseshoe-shaped retaining rings
  • For retaining rings without gripping holes on shaft retainers, e.g. on
  • Engines, gearboxes, differentials, clutches, brakes, etc.
  • With opening spring
  • Oil-hardened

Feature:

  • Handle: Plastic coating
  • Length mm (L): 170 mm
  • Weight: 165g
  • Width mm (b): 90 mm

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart