Bolt cutters with interchangeable cutting edges L.610mm max. cutting capacity 40HRc 8mm²

Article no.: 87439010
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Cutting pliers

Identification & Classification

Article number 87439010
EAN / GTIN 4005887368706
Manufacturer number 87439010
L-Number L60010 4364
Manufacturer/responsible person STAHLWILLE Eduard Wille GmbH & Co. KG, Lindenallee 27, 42349 WUPPERTAL, Germany, www.stahlwille.de

Description

Description:

Characteristics:
  • Enormous service life due to double-sided interchangeable cutting edges
  • Cutting performance up to 40 HRC
  • Cutter head made from wear-resistant special steel, drop-forged
  • with adjustable blades
  • Limit stop with extra large buffer zone
  • High-quality tempered for high wear resistance
  • with 2-component handles

Feature:

  • Cutting performance 40 HRc: 8 mm²
  • Cutting performance 19 HRc: 9 mm²
  • L: 24 ″
  • Length mm (L): 610 mm
  • Weight: 3145g

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart