Bolt cutters, corner deep cutters L.1010mm, max. cutting capacity 48HRc 8mm²

Article no.: 87434025
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Cutting pliers

Identification & Classification

Article number 87434025
EAN / GTIN 4005887364500
Manufacturer number 87434025
L-Number L60010 4542
Manufacturer/responsible person STAHLWILLE Eduard Wille GmbH & Co. KG, Lindenallee 27, 42349 WUPPERTAL, Germany, www.stahlwille.de

Description

Description:

Characteristics:
  • 20° cutting angle facilitates cutting in the corners and close to the wall
  • Cutting performance up to 48 HRC
  • Cutter head made from wear-resistant special steel, drop-forged
  • Precise and easy adjustment of the blades using eccentric screws
  • Reduced cutting force required thanks to optimised geometry enables precise cutting in the 1st and 2nd passes level
  • Limit stop with extra large buffer zone
  • High-quality tempered for high wear resistance
  • with 2-component handles

Feature:

  • Cutting performance 48 HRc: 8 mm²
  • Cutting performance 40 HRc: 9 mm²
  • Cutting performance 19 HRc: 11 mm²
  • L: 40 ″
  • Working length: 230 mm
  • Length mm (L): 1010 mm
  • Weight: 5400g

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart