Bricklayer's chisel

Article no.: 8728730
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 4-6 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Chisels

Identification & Classification

Article number 8728730
EAN / GTIN 4010883872874
Manufacturer number 8728730
L-Number L60160 5217
Manufacturer/responsible person GEDORE Werkzeugfabrik GmbH & Co. KG, Remscheider Straße 149, 42899 REMSCHEID, Germany, www.gedore.de

Description

Description:

  • Chrome-molybdenum-vanadium air hardening steel 45CrMoV7
  • Carefully hardened and tempered along the full length
  • Striking heads inductively tempered
  • Working edge polished and clear varnished

Feature:

  • 1000 V insulated: no
  • Blade width [mm]: 26,0 mm
  • Material: Vanadium steel
  • Point angle [mm]: 60 °
  • REACH registration available: no
  • Shaft height: 12 mm
  • Shaft width [mm]: 20 mm
  • Total length [mm]: 250 mm
  • VDE certified: no

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart