Sledge hammer ROTBAND-PLUS

Article no.: 8673570
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 4-6 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Hammer

Identification & Classification

Article number 8673570
EAN / GTIN 4010883867351
Manufacturer number 8673570
L-Number L60160 4313
Manufacturer/responsible person GEDORE Werkzeugfabrik GmbH & Co. KG, Remscheider Straße 149, 42899 REMSCHEID, Germany, www.gedore.de

Description

Description:

  • Spare handles complete with steel sleeve, tapered collar, fixing plate and wood screw
  • Hickory handle DIN 5112, with additional long and hardened steel sleeve
  • ROTBAND-PLUS handle join, high working safety, long service life, best price-performance ratio

Feature:

  • 1000 V insulated: no
  • Design: Forged hammer head
  • Handle material: Hickory
  • Head lock [metric]: Red ribbon plus
  • head weight [g]: 4000 g
  • Magnet [mm]: no
  • REACH registration available: no
  • Total height [mm]: 63 mm
  • Total length [mm]: 910 mm
  • Total width [mm]: 180 mm
  • VDE certified: no

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart