Height setting screw jack with magnetic base

Article no.: 86538
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 86538
EAN / GTIN 4020772086534
Manufacturer number 86538
L-Number L30130 161
Manufacturer/responsible person Andreas Maier GmbH & Co. KG, Waiblinger Straße 116, 70734 FELLBACH, Germany, www.amf.de

Description

Description:

Height-adjustable screw stand with magnetic base, with a cylindrical pin ISO8737-12x50. Centering hole Ø12 mm.
Spindle: Metric fine thread M30x1.5 with end protection. Slide insert runs on pressed-in plain bearing bushing. Heat treatable steel, burnished

Feature:

  • Size: 125
  • H min: 85 mm
  • H max.: 125 mm
  • D1: 50
  • D2: 34
  • H1 min
    : 112
  • H1 max.
    : 152
  • F max.: 30 kN
  • Weight: 1000 g

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart