Engineers' hammer

Article no.: 8598420
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 4-6 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Hammer

Identification & Classification

Article number 8598420
EAN / GTIN 4010883859844
Manufacturer number 8598420
L-Number L60160 4042
Manufacturer/responsible person GEDORE Werkzeugfabrik GmbH & Co. KG, Remscheider Straße 149, 42899 REMSCHEID, Germany, www.gedore.de

Description

Description:

Nearly unbreakable fibreglass handle with plastic grip
Additionally hardened handle protective steel sleeve, with secured head
Induction tempered edges of the flat side of the head available on request

Feature:

  • 1000 V insulated: no
  • Design: Additional hardened steel shaft sleeve
  • Handle length: 320 mm
  • Handle material: Fibreglass
  • Handle material: Plastic
  • Head lock [metric]: Pin lock
  • head weight [g]: 500 g
  • Magnet [mm]: no
  • REACH registration available: no
  • Total length [mm]: 320 mm
  • VDE certified: no

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart