Spare handle ash

Article no.: 8588540
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 4-6 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Handle

Identification & Classification

Article number 8588540
EAN / GTIN 4010883858854
Manufacturer number 8588540
L-Number L60160 5261
Manufacturer/responsible person GEDORE Werkzeugfabrik GmbH & Co. KG, Remscheider Straße 149, 42899 REMSCHEID, Germany, www.gedore.de

Description

Description:

  • Ash handle DIN 5111
  • With oval fixing hole, i.e. for engineers' hammers

Feature:

  • 1000 V insulated: no
  • for head weight [g]: 800 g
  • Handle material: Ash
  • Material: Ash
  • REACH registration available: no
  • Total length [mm]: 350 mm
  • Use/application: For oval hammer eyes, e.g. locksmith's hammers, welder's pick hammers
  • VDE certified: no

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart