Parcel cart with double wing doors

Article no.: 8583-3-RZ
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Unknown
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 8583-3-RZ
EAN / GTIN 4017976256856
Manufacturer number 8583-3-RZ
Manufacturer/responsible person Fechtel Transportgeräte GmbH, Industriestraße 21, 33829 Borgholzhausen, Germany, www.fetra.de

Description

Version:

  • mounted

Description:

  • Made of tubular and sectional steel, welded and powder coated blue RAL 5007, bolted construction.
  • Ends and 1 side made of wire lattice 100 x 100 x 5 mm.
  • With double wing doors at the open side panel.
  • Tubular steel frame with wire lattice 100 x 100 x 5 mm.
  • Integrated bolt lock, doors lockable with padlock (not included in delivery), wing doors turnable till side panels.
  • Platform made of special wood material boards, surface beech grain.
  • 2 swivel and 2 fixed-wheel castors, with robust steel carriages suitable for tugger trains, wheels with PU tyres on aluminium rims, hubs with precision ball bearings.
  • Swivel castors with wheel locks.
  • Tyres are non-marking (trackless).
  • Low-noise running on even flooring.
  • This coupling system guarantees the best possible directional stability.
  • Tractors must have front wheel steering and tugger train drawbar! Max. 5 trolleys per train.
  • Max. train speed 6 km/h.
  • Max. train weight 3000 kg.
  • Self-securing flat steel drawbar on the fixed-wheel side.
  • Drawbar eye Ø 26.5 mm.
  • Comfortable foot operation.
  • Automatically rebounds into vertical resting position by means of gas spring.
  • On the swivel wheel side there is a strong coupling pin Ø 25 mm with leading jaws and automatic safety lock.

Feature:

    • Total load capacity (kg): 600
    • Length of usable platform (mm): 1200
    • Width of usable platform (mm): 800
    • Height of loading platform (mm): 279
    • Total length (mm): 1470
    • Total width (mm): 820
    • Total height (mm): 1810
    • Tyres: Polyurethane
    • Wheel size (mm): 200 x 50
    • Version: as tugger train

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart