uvex 1 Low shoes S2 Black/Yellow Widths 14 Sizes 44

Article no.: 8544044
Price per 1 Pair
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 3-4 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

  • Protection class: S2
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Protection class S2
EU shoe size 44
Colour black / yellow
Material of outer sole uvex 1
Closure Shoelaces
Slip resistance yes
removable footbed yes
Type of product Safety shoes

Identification & Classification

Article number 8544044
EAN / GTIN 4031101007236
Manufacturer number 8544044
L-Number L01660 107649
Manufacturer/responsible person Uvex Arbeitsschutz GmbH, Würzburger Straße 181-189, 90766 FÜRTH, Germany, www.uvex-safety.de/

Description

Description:

  • uvex 1 safety shoes in protection classes S1 and S2 provide optimum protection and support for the human body’s individual movements. Based on the latest physiological research findings and innovative technologies, the strain placed on the musculoskeletal system at work is reduced and the well-being of the safety shoe wearer is optimised. The ergonomic construction of uvex 1 safety shoes offers the perfect balance between protection and comfort. The design is characterised by clear lines and minimalism.

Feature:

  • Type of product: Safety shoes
  • Product name: uvex 1
  • Product type: Shoes
  • Colour (filter): black/yellow
  • Protection class: S2
  • Gender: Ladies’/mens’
  • Size: 44
  • Closure: Elasticated laces with quick fastener
  • Brand: uvex
  • Toecap: uvex xenova® plastic toe cap
  • Insole: uvex 1/uvex 2 climate comfort footbed
  • Outer material: Micro suede
  • Slip resistance: SRC
  • Sole: uvex 1
  • Width: 14

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart