Box-end wrench ∙ open ∙ 1/2 inch (12.5 mm) square, hollow ∙ Outside 12-point profile ∙ Size 30 mm ∙ Inside square 12.5 = 12

Article no.: 848Z-30
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Spanner

Identification & Classification

Article number 848Z-30
EAN / GTIN 4000896079179
Manufacturer number 848Z-30
L-Number L60140 956
Manufacturer/responsible person HAZET-WERK Hermann Zerver GmbH & Co. KG, Güldenwerther Bahnhofsstraße 25-29, 42857 REMSCHEID, Germany, www.hazet.com

Description

Description:

  • Crowfoot Wrenches
  • For union nuts and tube connections
  • Square socket
  • Made in Germany
  • Drive: Square, hollow 12.5 mm (1/2 inch)
  • Output: Outside 12-point profile
  • Wrench size: 30 mm
  • Dimensions / length: 62.4 mm
  • Diameter d1 (output side): 46.5 mm
  • Diameter d2 (drive side): 25 mm
  • Net weight: 0.15 kg
  • For manual operation

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart