Parcel cart with double wing doors

Article no.: 8483-3
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Unknown
0 pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Enclosed trolley

Identification & Classification

Article number 8483-3
EAN / GTIN 4017976848334
Manufacturer number 8483-3
L-Number L90080 1096
Manufacturer/responsible person Fechtel Transportgeräte GmbH, Industriestraße 21, 33829 BORGHOLZHAUSEN, Germany, www.fetra.de

Description

Version:

unassembled

Description:

Modular system, steel tube and profile steel welded, powder coated blue RAL 5007, bolted construction. End walls and one side wall closed with wire lattice 100 x 100 x 5 mm. With one double wing door, steel tube frame with welded wire lattice 100 x 100 x 5 mm. Locking bolt integrated into the tubular frame, lockable with padlock (not included), door can be folded against the end walls. Platform made of derived timber material boards, surface beech grain. Wheels: 2 swivel and 2 fixed-wheel castors, TPE tyres, hubs with groove ball bearing. Swivel castors with wheel locks

Feature:

Total load capacity (kg): 600
Usable surface length (mm): 1200
Usable surface width (mm): 800
Loading surface height (mm): 269
Overall length (mm): 1369
Total width (mm): 830
Total height (mm): 1552
Tyres: TPE
Wheel size (mm): 200 x 40

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart