uvex origin Boots S2 Black Widths 11 Sizes 38

Article no.: 8464938
Price per 1 Pair
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 3-4 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

  • Protection class: S2
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Protection class S2
EU shoe size 38
Width 11
Colour black
Type of product Sicherheitsstiefel

Identification & Classification

Article number 8464938
EAN / GTIN 4031101315096
Manufacturer number 8464938
Manufacturer/responsible person Uvex Arbeitsschutz GmbH, Würzburger Straße 181-189, 90766 FÜRTH, Germany, www.uvex-safety.de/

Description

Description:

  • Resistant to outside temperatures down to minus 17 and short-term contact heat up to plus 300 degrees Celsius, a cut-resistant, chemical-resistant outsole, plus robust upper leather - the uvex origin is ready for any task.

Feature:

  • Type of product: Safety shoes
  • Product name: uvex origin
  • Product type: Boots
  • Colour (filter): black
  • Protection class: S2
  • Gender: Ladies’/mens’
  • Size: 38
  • Closure: Buckle
  • Brand: uvex
  • Toecap: Steel toecap.
  • Insole: Uvex 3D hydroflex® foam climate comfort footbed
  • Outer material: Leather
  • Slip resistance: SRC
  • Sole: uvex origin
  • Width: 11

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart