Standard carbon snap blades, 18 mm, non packaged

Article no.: 844.S18L10
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Safety knife

Identification & Classification

Article number 844.S18L10
EAN / GTIN 3148512071006
Manufacturer number 844.S18L10
L-Number L60130 1187
Manufacturer/responsible person Stanley Black & Decker Deutschland GmbH, Black-&-Decker-Straße 40, 65510 IDSTEIN, Germany, www.facom.de

Description

Description:

  • Breakable blade 18 mm, 7 segments
  • Ideal for all daily cutting applications such as thick cardboard, cooling hoses, plastic, insulation foam, heat shrink tubing, nylon tape, plastic pipe, seals etc.
  • Caution: The breakable blade is not suitable for very strong torsional loads
  • Supplied in a dispenser with 10 blades

Feature:

  • E [mm]: 0.53
  • H [mm]: 18
  • L [mm]: 110
  • [g]: 90

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart