uvex 1 business Boots S3 Blue Widths 10 Sizes 51

Article no.: 8427151
Price per 1 Pair
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 3-4 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

  • Protection class: S3
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Protection class S3
EU shoe size 51
Width 10
Colour blue
Type of product Safety boots

Identification & Classification

Article number 8427151
EAN / GTIN 4031101793955
Manufacturer number 8427151
Manufacturer/responsible person Uvex Arbeitsschutz GmbH, Würzburger Straße 181-189, 90766 FÜRTH, Germany, www.uvex-safety.de/

Description

Description:

  • Whether in the office or on the shop floor - the casual uvex 1 business can be stylishly combined with chinos, suits and work trousers. On the outside, the uvex 1 business lace-up boots in dark blue micro suede have a classic look. The light grey laces, the sophisticated decorative stitching and the striking sole seam give the lace-up shoes modern details.

Feature:

  • Type of product: Safety shoes
  • Product name: uvex 1 business
  • Product type: Boots
  • Colour (filter): blue
  • Protection class: S3
  • Gender: Gentlemen’s
  • Size: 51
  • Closure: Shoelaces
  • Brand: uvex
  • Toecap: Steel toecap.
  • Insole: uvex 1 business climate comfort footbed
  • Outer material: Micro suede
  • Slip resistance: SRC
  • Sole: uvex 1 business
  • Width: 10

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart