uvex quatro pro Boots S3 Black Widths 11 Sizes 44

Article no.: 8402244
Price per 1 Pair
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 3-4 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

  • Protection class: S3
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Protection class S3
EU shoe size 44
Width 11
Colour black
Type of product Safety boots

Identification & Classification

Article number 8402244
EAN / GTIN 4031101473918
Manufacturer number 8402244
L-Number L01670 678
Manufacturer/responsible person Uvex Arbeitsschutz GmbH, Würzburger Straße 181-189, 90766 FÜRTH, Germany, www.uvex-safety.de/

Description

Description:

  • Robust, modern safety boots and safety shoes with an extra wide fit made of robust, hydrophobised upper leather for tough outdoor use, for example in the construction industry. Excellent walking comfort is guaranteed by the particularly soft midsole and firm PUR outsole. uvex quatro pro safety shoes have a particularly coarse and very grippy sole profile, a moulded overcap and are equipped with a climbing aid.

Feature:

  • Type of product: Safety shoes
  • Product name: uvex quatro pro
  • Product type: Boots
  • Colour (filter): black
  • Protection class: S3
  • Gender: Ladies’/mens’
  • Size: 44
  • Closure: Shoelaces
  • Brand: uvex
  • Toecap: Steel toecap.
  • Insole: Uvex 3D hydroflex® foam climate comfort footbed
  • Outer material: Leather
  • Slip resistance: SRC
  • Sole: uvex quatro pro
  • Width: 11

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart