Flat scraper with Carbide insert, Blade width: 20mm

Article no.: 837520 20
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
314 pieces in stock

Select article variation and quantity

Blade width (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Size of carbide insert 20×25×2 mm
Blade width 20 mm
overall length 420 mm
Number of cutting edges Z 4
Type of handle Varnished wooden handle
Material of handle Wood
Material of blade Carbide
Type of product Scrapers

Identification & Classification

Article number 837520 20
EAN / GTIN 4049002021077
Manufacturer number 465 020 0
Manufacturer/responsible person Rennsteig Werkzeuge GmbH, An der Koppel 1, 98587 STEINBACH-HALLENBERG, Germany, www.rennsteig.com

Description

Version:

Strong flat steel bar with clamping mechanism and exchangeable four-edged carbide scraper insert. The carbide insert is ground ready for use, has 4 cutting edges and is reversible.

Note:

Scraper inserts No. 837600 also fit electric hand scrapers.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart