MecaTorque preset torque handle, without a scale, for C6 and E6 bits, certified +/- 6%

Article no.: 8314.M 3.0 Nm
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Connection format Bit holder 1/4 inch
Type of product Torque screwdriver

Identification & Classification

Article number 8314.M 3.0 Nm
EAN / GTIN 7610733252152
Manufacturer number PB 8314.M 3.0 Nm
L-Number L60060 2705

Description

Description:

  • MecaTorque preset torque screwdriver, without a scale
  • for work with the same torque in industrial environments such as assembly and machining
  • magnetic holder for C6 and E6 bits, torque ranges 0.4–2.0 Nm or 1.0–5.0 Nm
  • two-component handle with soft casing, comfortable handling
  • automatic release, supported by an audible and perceptible click
  • setting a different value within the specified range is possible with the aid of a tester and wrench
  • guarantee for torque handles, 3 years from the purchase date for manufacturing and material errors
  • calibration and, where necessary, alignment recommended after 5000 clicks or once a year
  • calibration recommended via accredited test center or manufacturer

Feature:

  • Colour: black

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart