Pipe Wrench 90° red powder-coated 310 mm

Article no.: 83 10 010
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Pipe wrench and water pump pliers

Identification & Classification

Article number 83 10 010
EAN / GTIN 4003773014188
Manufacturer number 83 10 010
L-Number L70010 411
Manufacturer/responsible person KNIPEX-Werk C. Gustav Putsch KG, Oberkamper Straße 13, 42349 WUPPERTAL, Germany, www.knipex.de

Description

Description:

  • Swedish pattern
  • 90° angled jaws
  • jaws with offset teeth in opposite direction
  • teeth additionally induction-hardened
  • I-beam handle design
  • captive adjusting nut
  • red powder-coated, jaws bright ground
  • Gripping jaws with specially hardened teeth, hardness approx. 56 HRC

Feature:

  • Clamping width: 42mm
  • Capacities for pipes (diameter): Ø 1 5/8in
  • Capacities for pipes (diameter): Ø 42mm
  • Capacities for nuts: 42mm
  • Inner diameter, inches: Ø 1 in
  • red powder-coated

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart