TwinGrip Front and side gripping plier covered with non-slip plastic grey atramentized 250 mm

Article no.: 82 01 250
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 82 01 250
EAN / GTIN 4003773089377
Manufacturer number 82 01 250
L-Number L70010 100800
Manufacturer/responsible person KNIPEX-Werk C. Gustav Putsch KG, Oberkamper Straße 13, 42349 WUPPERTAL, Germany, www.knipex.de

Description

Description:

  • TwinGrip Gripping, tightening and loosening screws with worn heads and threads.
  • Unique combination: Front grip and side grip function, box joint, push button adjustment.
  • High-grip front jaw with robust teeth and high gear ratio at the tip of the mouth.
  • Very slim pliers: work even in confined spaces, with slim turning zone for fast screwing.
  • Reliable, frontal gripping of flat workpieces up to 10 mm thanks to three-point system.
  • Seven-way adjustable slip joint with push button adjustment for precise adjustment of gripping capacity.
  • Pinch stop reduces the risk of crushed fingers.
  • Durable and resilient thanks to robust box joint.
  • Powerfully grips even large, very tight and deep-seated components with A/F 5 – 27 mm.
  • adjustment positions: 7- Capacities for pipes (diameter): Ø 1/16 – 13/64in- Capacities for pipes (diameter): Ø 5 – 27mm- Capacities for nuts: 5 – 27mm- Capacities for nuts: 13/64 – 1/16in

Advantage:

  • Very slim pliers: work even in confined spaces, with slim turning zone for fast screwing
  • Reliable, frontal gripping of flat workpieces up to 10 mm thanks to three-point system
  • Seven-way adjustable slip joint with push button adjustment for precise adjustment of gripping capacity
  • Pinch stop reduces the risk of crushed fingers
  • Durable and resilient thanks to robust box joint

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart