TYROLIT F40 Table saw blade 350x2,8x25,4 PREMIUM abrasive materials

Article no.: 817603
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 817603
EAN / GTIN 9009018176036
Manufacturer number 817603
Manufacturer/responsible person Tyrolit Schleifmittelwerke Swarovski KG, Swarovskistraße 33, 6130 SCHWAZ, Austria, www.tyrolit.de

Description

Description:

  • Materials able to be machined: type F40 is designed primarily for refractory cutting.

Feature:

  • Form: C2W DIAMOND SAW
  • Specification : 40 - 2,8 - 5
  • Dimension (D x T x H): 350 x 2,8 x 25,4 mm
  • Diameter: 350 mm
  • Thickness: 2.8 mm
  • Drill hole: 25.4 mm
  • Grain size: 40
  • Material suitability: Abrasive materials
  • Product line: PREMIUM
  • Tool for: Table saw

Advantage:

  • Particularly suitable for refractory cutting
  • Clean cutting edges
  • Maximum performance and lifetime.

Material:

  • Abrasive materials
  • Abrasive materials

Suitable for:

  • Table saw

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart