Trim box 227mm x 131mm x 57mm

Article no.: 81251019
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Typ Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Tool transport system

Identification & Classification

Article number 81251019
EAN / GTIN 4018754258178
Manufacturer number 81251019
L-Number L60010 5716
Manufacturer/responsible person STAHLWILLE Eduard Wille GmbH & Co. KG, Lindenallee 27, 42349 WUPPERTAL, Germany, www.stahlwille.de

Description

Description:

Characteristics:
  • Particularly resilient thanks to the use of robust ABS plastic
  • the shape allows safe stacking, the carrying handle comfortable transport
  • Matching foam inserts are available separately
  • Replacement cap: 89931001

Feature:

  • Height mm (h): 57 mm
  • Length mm (L): 227 mm
  • Weight: 296g
  • Weight kg: 0,296kg
  • Width mm (b): 131 mm

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart