Set of 4 pulling legs 226 mm with spacers

Article no.: 8110250
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 4-6 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Extractor tool

Identification & Classification

Article number 8110250
EAN / GTIN 4036976103588
Manufacturer number 8110250
L-Number L60160 6404
Manufacturer/responsible person GEDORE Werkzeugfabrik GmbH & Co. KG, Remscheider Straße 149, 42899 REMSCHEID, Germany, www.gedore.de

Description

Description:

Pulling legs, set of 4 pieces 236 mm

Feature:

  • 1000 V insulated: no
  • Clamping bracket available: no
  • Distance inner radius rear edge offset [mm]: 6,1 mm
  • Distance inner radius trailing edge: 6,1 - 11,6 mm
  • Distance top edge radius to tip hook foot [mm]: 14,7 mm
  • for ball bearing No.:
    • 6211 6308 6309 6405 6406 6407
    • 6211 6212 6213 6309 6310 6311
  • for ball bearing puller:
    • 1.29/4
    • 1.29/5
  • Hook base width [mm]: 11,3 mm
  • Hook foot length lower edge head: 197, 197 mm
  • Hook foot length upper edge head [mm]: 227 mm
  • REACH registration available: no
  • Reversible arms available: no
  • Rounding diameter [mm]: 6 mm
  • Total hook foot depth [mm]: 10 mm
  • Total length [mm]: 237 mm
  • VDE certified: no

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart