Graphic Cutter GRAFIX 501 with NEEDLE BLADE 673, 1 PCE

Article no.: 810.02
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 810.02
EAN / GTIN 4002632803871
Manufacturer number 810.02
L-Number L60170 942
Manufacturer/responsible person Martor KG, Lindgesfeld 28, 42653 SOLINGEN, Germany, www.martor.de

Description

Description:

The artist among scalpels. With a cutting needle.
The GRAFIX 501 with a fitted cutting needle is made for all fine cutting work, e.g. for film and paper sheets. Or you can use it for precise scratching. With these skills, the GRAFIX 501 is recommended for advertising agencies and technical offices. Even if you depend on the highest degree of precision in model construction, the cutting needle is a valuable aid.
  • Basic material:
    Aluminium
  • Robust Design
    Handle and knurled nut are made completely of aluminium. For you, that means that the GRAFIX 501 will definitely count as your companion for longer.
  • Easy blade changing
    And how easy it is: you turn open the knurled nut and you can already take out the old cutting needle. You replace the new one in the same way.
    The GRAFIX 501 doesn't just look like a pen, it lies just as comfortably in your hand. The grooves on the knurled nut contribute to this. The free view on to the cutting-in point is also an advantage.
  • A wide range of blades
    0.50 or 2 mm thick, needle-type or rounded, single bevel edge ground or double bevel edge ground? As you can see, as far as blade varieties are concerned, the imagination is limitless.
  • Main cutting materials:
    Layers of foil or paper
    Coated film
    Laminated film
    Textile, material

Feature:

  • Handling: Right and left handers
  • Safety technology I: No safety
  • Safety technology II: Fixed blade
  • Main cutting materials: Layers of foil or paper, Coated film, Laminated film
  • Abrasion properties: Very abrasion resistant
  • Holder/eyelet: no
  • Base material: Aluminium
  • soft grip: no
  • Metal detectable: no
  • Mounted blade: 673.50
  • Optional blade: 674.50, 677.50, 679.50, 680.50, 34.50, 834.65, 629.50, 8629.65, 605.50, 8605.65, 606.50, 8606.65
  • Mounted blade blade shape (knife): Other
  • Mounted blade cutting edges (knife): 1-cutting edge blade
  • Mounted blade stainless (knife): no
  • Blade change without tools: yes
  • Blade change lockable: no
  • Possible as promotional item: no

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart