Safety winter boot ALBERTO XXSG ESD S3S CI ALBERTO XXSG ESD S3S CI, Size 41

Article no.: 788731-41
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

  • Protection class: S3S
  • electrostatic characteristic: EGB/ESD
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Protection class S3S
electrostatic characteristic EGB/ESD
EU shoe size 41

Identification & Classification

Article number 788731-41
EAN / GTIN 4030839328460
Manufacturer number 788731-41
L-Number L00790 104276
Manufacturer/responsible person ELTEN GmbH, Ostwall 7-9, 47589 UEDEM, Germany, www.elten.com

Description

Description:

  • Cowhide leather/Hydrophobized textile material
  • Winter lining
  • Full-length inlay sole ARTISAN ESD
  • Non-metallic, penetration-resistant midsolewith recycled material content
  • PU/PU sole WELLMAXX SAFETY GRIP
  • PU toe protection
  • Steel toe cap
  • EN ISO 20345:2022 S3S FO/SR/LG/CI, form C
  • Sole core made of Infinergy® by BASF
  • Zipper

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart