Safety boot MICK black-red High ESD S3S CI MICK black-red High ESD S3S CI, Size 47

Article no.: 783851-47
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

  • Protection class: S3S
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Protection class S3S
EU shoe size 47
Colour black / red
Type of product Safety shoes

Identification & Classification

Article number 783851-47
EAN / GTIN 4030839290088
Manufacturer number 783851-47
Manufacturer/responsible person ELTEN GmbH, Ostwall 7-9, 47589 UEDEM, Germany, www.elten.com

Description

Description:

  • Hydrophobized suede/Textile material
  • Fabric lining for natural ventilation
  • Full, padded bellows tongue
  • Full-length inlay sole ESD PRO black
  • Non-metallic, penetration-resistant midsole
  • PU/PU sole CROSSWORKER
  • PU toe protection
  • Steel toe cap
  • EN ISO 20345 S3S FO/SR/SC/LG/CI, form C

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart