CNC tool grinding with metal-bonded CBN for wet grinding 125 x 10 x 20 mm 10 - 10

Article no.: 772443
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Sanding pad

Identification & Classification

Article number 772443
EAN / GTIN 9003177724435
Manufacturer number 772443
Manufacturer/responsible person Tyrolit Schleifmittelwerke Swarovski KG, Swarovskistraße 33, 6130 SCHWAZ, Austria, www.tyrolit.de

Description

Description:

This metal-bonded CBN wheel grinds all cutting tools for the wood and metal industry. Grinding disc sets for complete machining are available in the CBN grit size range B126 - B76. Important: It should only be used in creep feed grinding. Perfect coordination of grain size, concentration and bonding delivers extremely long tool life and profile accuracy.

Feature:

  • Shape: 1A1
  • Grit size: 126
  • Specification : 10 – 10
  • Dimensions (D x T x H): 125 x 10 x 20 mm
  • Container diameter: 125 mm
  • Thickness: 10 mm
  • Bore: 20 mm
  • Material suitability: Steel, HSS

Advantage:

  • Best cutting quality
  • Very long tool life
  • High edge retention

Application:

  • For grinding all cutting tools for the wood and metal industry

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart