Fixed square head 22 Z - 3/4″

Article no.: 7708840
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 4-6 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Square drive plug-in head

Identification & Classification

Article number 7708840
EAN / GTIN 4002805879405
Manufacturer number 7708840
L-Number L60160 674
Manufacturer/responsible person GEDORE Werkzeugfabrik GmbH & Co. KG, Remscheider Straße 149, 42899 REMSCHEID, Germany, www.gedore.de

Description

Description:

  • Forged
  • Chrome-vanadium steel, matt chrome-plated
  • With eject-pin for unlocking
  • Matt chrome-plated
  • With locking pin

Feature:

  • Continuous load capacity: 3/4″ = 850 Nm
  • Drive mount, journal Ø: 22 mm
  • Drive square [inch]: 3/4″
  • Material: Chrome-vanadium steel
  • square drive [metric]: 20 mm
  • Stitch size [metric]: 56,0 mm
  • Swing back angle: 10 °

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart