{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Series | MADDOX | |
| Protection class | S3 | |
| Material of protective toe-cap | Steel | |
| Puncture resistance | Metal-free penetration protection | |
| electrostatic characteristic | EGB/ESD | |
| EU shoe size | 39 | |
| Colour | black / red | |
| Type of product | Safety boots |
| Article number | 769561-39 | |
| EAN / GTIN | 4030839272152 | |
| Manufacturer number | 769561-39 | |
| L-Number | L00790 1892 | |
| Manufacturer/responsible person | ELTEN GmbH, Ostwall 7-9, 47589 UEDEM, Germany, www.elten.com |