Safety laced boot MILES BOA® Mid ESD S3 MILES BOA® Mid ESD S3, Size 45

Article no.: 769491-45
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

  • Protection class: S3
  • electrostatic characteristic: EGB/ESD
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Protection class S3
electrostatic characteristic EGB/ESD
EU shoe size 45
Type of product Safety boots

Identification & Classification

Article number 769491-45
EAN / GTIN 4030839358801
Manufacturer number 769491-45
L-Number L00790 4086
Manufacturer/responsible person ELTEN GmbH, Ostwall 7-9, 47589 UEDEM, Germany, www.elten.com

Description

Description:

  • Cowhide leather/Hydrophobized nubuck leather
  • Fabric lining for natural ventilation
  • Full, padded bellows tongue
  • Full-length inlay sole ESD PRO black
  • ESD soft-fleece insole with integrated omissions
  • Steel midsole
  • TPU/PU sole WELLMAXX
  • Abrasion-proof toe protection
  • Composite toe cap
  • EN ISO 20345 S3 SRC, form B
  • Sole core made of Infinergy® by BASF
  • BOA® Fit System

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart