Ideal snips, left-hand cutting, overall length: 240mm

Article no.: 766200 240
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
21 pieces in stock

Select article variation and quantity

overall length (mm) Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

overall length 240 mm
Length cutter 24 mm
Application type left-hand cutting
Type of product Scissors

Identification & Classification

Article number 766200 240
EAN / GTIN 4010220010976
Manufacturer number D17ASSL
Manufacturer/responsible person BESSEY Tool GmbH & Co. KG, Muehlenwieserstraße 40, 74321 BIETIGHEIM-BISSINGEN, Germany, www.bessey.de

Description

Version:

Drop-forged head, blades induction hardened. Adjustable pivot pins, double leverage with integrated return spring.
Ultra-fine serrated. Snip jaws made of high quality stainless steel S (HRC 60 − 62), forged solid steel non-slip handles.
Cutting capacity: Metal sheets up to 2.0 mm, stainless steel sheets up to 1.5 mm.
  • Improved sheet metal clearance due to optimised cutting chamfer.
  • Reduced opening angle of the handles and blade extension back to the pivot means less effort is required during cutting.

Application:

For continuous straight and shaped cutting.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart