Safety boot JORAN BOA® blue Mid ESD S3L JORAN BOA® blue Mid ESD S3L, Size 45

Article no.: 760851-45
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

  • Protection class: S3
  • electrostatic characteristic: EGB/ESD
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Protection class S3
electrostatic characteristic EGB/ESD
EU shoe size 45
Colour blue

Identification & Classification

Article number 760851-45
EAN / GTIN 4030839364994
Manufacturer number 760851-45
L-Number L00790 5883
Manufacturer/responsible person ELTEN GmbH, Ostwall 7-9, 47589 UEDEM, Germany, www.elten.com

Description

Description:

  • Hydrophobized microfibre/Textile material
  • Fabric lining for natural ventilation
  • Padded tongue
  • Full-length inlay sole ESD
  • Non-metallic, penetration-resistant midsole
  • RUBBER/TPU/EVA sole TRANSFOAMERS
  • Rubber scuff cap
  • Composite toe cap
  • EN ISO 20345 S3L FO/HRO/SC/SR, form B
  • Leather-free equipment
  • BOA® Fit System

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart