Cutt-off wheels CUT AND GRIND 125x2,8x22,23 mm cranked A30Q steel/inox

Article no.: 757089
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 25 Piece
  • Order steps: 25 Piece
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Burr

Identification & Classification

Article number 757089
EAN / GTIN 9003177570896
Manufacturer number 757089
L-Number L50140 769
Manufacturer/responsible person Tyrolit Schleifmittelwerke Swarovski KG, Swarovskistraße 33, 6130 SCHWAZ, Austria, www.tyrolit.de

Description

Description:

The BASIC CUT AND GRIND cutting disc is a universal tool for all cutting and grinding requirements. This cut-off wheel was developed to cut and grind quickly and efficiently with the angle grinder. With the CUT AND GRIND cutting disc, it is possible to carry out applications such as grinding, deburring and shaping as well as cutting and grooving with just one tool and in a single work step.

Feature:

  • Shape: 27 CUT AND GRIND
  • Grit size: 30
  • Vs /max: 72 m/s
  • Material suitability: Stainless steel, steel
  • Product line: BASIC
  • Specification : A 30 Q- BF
  • Dimensions (D x U x H): 125 x 2.8 x 22.23 mm
  • Container diameter: 125 mm
  • Thickness: 2.8 mm
  • Bore: 22.23 mm
  • Tools for: Angle grinder

Advantage:

  • Thanks to CUT AND GRIND, applications such as grinding, deburring and shaping as well as cutting and grooving are possible with just one tool
  • The product offers good performance with the highest safety standards

Application:

  • For working with various steel and stainless steel grades

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart