Parallel supports-set, super-precision

Article no.: 75614
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 75614
EAN / GTIN 4020772075613
Manufacturer number 75614
L-Number L30130 304
Manufacturer/responsible person Andreas Maier GmbH & Co. KG, Waiblinger Straße 116, 70734 FELLBACH, Germany, www.amf.de

Description

Description:

Parallel underlay set in a wooden stand, fine grinding parallel to the plane in pairs.
Case hardened.

Feature:

  • Quality level: SP
  • Size: 125
  • Pair: 24
  • H
    Nominal dimension tolerance
    : ±0.01
  • H
    Pair tolerance
    (tp): IT5
  • B
    Nominal dimension tolerance: ±0.01
  • L: 125
  • Box
    LK x BK x HK: 276x162x55 mm
  • Weight: 14 Kg

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart