MARTOR SECUMAX CARDYCUT 746922 , 10 in box

Article no.: 746922.12
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Safety knife

Identification & Classification

Article number 746922.12
EAN / GTIN 4002632801068
Manufacturer number 746922.12
L-Number L60170 934
Manufacturer/responsible person Martor KG, Lindgesfeld 28, 42653 SOLINGEN, Germany, www.martor.de

Description

Description:

Ventures where others won't. Stainless steel.
The SECUMAX CARDYCUT is just 2 mm thick and has a short nose to make it one of our leanest and most compact cutting tools. You can therefore reach the places that other knives can't. For example, those tiny gaps found in the automotive industry. The narrow access between blade and plastic enables you to make controlled cuts of single-layer film and paper.
  • Basic material:
    Plastic
  • Safety for all and for everything
    The injected and concealed blade does not come close, either to you or to your goods. In other words, you only cut what you really want to cut.
  • Fast and flexible
    The SECUMAX CARDYCUT's extra smooth surface means it moves easily along gaps – even for curved cutting. Because the blade is located in a forward position, cutting begins instantly.
    SECUMAX CARDYCUT copes extremely well with tough tasks. That's because handle and nose are connected by an additional bar giving the knife greater stability, e.g. when cutting curves.
  • No rust
    Your cutting tool is fitted with a stainless steel quality blade. The TiN coating ensures that you can cut easily and more effectively for longer with your SECUMAX CARDYCUT.
  • Ideally placed
    You won't misplace the SECUMAX CARDYCUT so easily. The safety knife is equipped with an eyelet so it can be kept in an easy to find place.
  • Main cutting materials:
    Wrapping, stretch and shrink foil
    Tape
    Layers of foil or paper
    Yarn, cord

Feature:

  • Handling: Right and left handers
  • Safety technology I: Maximum safety (SECUMAX)
  • Safety technology II: Concealed blade
  • Ergonomics: Ergonomic
  • Cutting depth (summarized): 2, 25 mm
  • Main cutting materials: Wrapping, stretch and shrink foil, Tape, Layers of foil or paper, Yarn, cord
  • Abrasion properties: Abrasion resistant
  • Holder/eyelet: yes
  • Adhesive tape splitter: no
  • Base material: Plastic
  • soft grip: no
  • Metal detectable: no
  • Blade thickness (disposable knife): 0, 30 mm
  • Mounted blade blade shape (knife): Other
  • Mounted blade stainless (knife): yes
  • Blade change without tools: no
  • Blade change lockable: no
  • Possible as promotional item: yes
  • GS mark (text): TÜV-certified

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart