High Leverage Diagonal Cutter insulated with multi-component grips, VDE-tested with integrated insulated tether attachment point for a tool tether chrome-plated 250 mm

Article no.: 74 06 250 T
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Cutting pliers

Identification & Classification

Article number 74 06 250 T
EAN / GTIN 4003773081500
Manufacturer number 74 06 250 T
L-Number L70010 1783
Manufacturer/responsible person KNIPEX-Werk C. Gustav Putsch KG, Oberkamper Straße 13, 42349 WUPPERTAL, Germany, www.knipex.de

Description

Description:

  • for very tough, continuous use
  • high cutting performance with minimum effort due to optimum coordination of the cutting edge angle and transmission ratio
  • precision cutting edges additionally induction-hardened (cutting edge hardness approx. 64 HRC), for all sorts of wire including piano wire
  • Pliers with integrated, insulated tether attachment point for a tool tether

Feature:

  • Cutting capacities medium hard wire (diameter): Ø 4.6mm
  • Cutting capacities hard wire (diameter): Ø 3.5mm
  • Cutting capacities piano wire (diameter): Ø 3.0mm
  • Drop Protection System: yes
  • VDE tested: yes
  • chrome-plated
  • insulated with multi-component grips, VDE-tested with integrated insulated tether attachment point for a tool tether
  • Tethered Tools
  • cutting edges with bevel

Standard:

  • DIN ISO 5749
  • DIN EN 60900
  • IEC 60900

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart