Safety shoe OWEN BOA® black Low ESD S2 OWEN BOA® black Low ESD S2, Size 45

Article no.: 729480-45
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

  • Protection class: S2
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Protection class S2
EU shoe size 45
Colour black
Type of product Safety shoes

Identification & Classification

Article number 729480-45
EAN / GTIN 4030839284247
Manufacturer number 729480-45
L-Number L00790 4753
Manufacturer/responsible person ELTEN GmbH, Ostwall 7-9, 47589 UEDEM, Germany, www.elten.com

Description

Description:

  • Hydrophobized microfibre/Mesh material
  • Fabric lining for natural ventilation
  • Padded tongue
  • Full-length inlay sole ESD PRO black
  • ESD soft-fleece insole with integrated omissions
  • TPU/PU sole WELLMAXX
  • Composite toe cap
  • EN ISO 20345 S2 SRC, form A
  • Sole core made of Infinergy® by BASF
  • Leather-free equipment
  • BOA® Fit System

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart