• This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Crimping tool for terminal sleeves, for conductor cross-section: 6mm2

Article no.: 729411 6
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Not available
0 pieces in stock

Select article variation and quantity

for conductor cross-section (mm2) Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

overall length 210 mm
for conductor cross-section 0.25 mm2 - 6 mm2
Type of product Crimping tool

Identification & Classification

Article number 729411 6
EAN / GTIN 4045197891020
Manufacturer number 729411 6
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Steel body with compound action. Defined crimping force accurately ensured by integral stop function.
GARANT: Easy to use, the jaws cover the entire crimping range, terminal sleeves are inserted from the front. Parallel jaw movement ensures equal crimping over the whole terminal sleeve length. Ergonomically designed handles with anti-slip protection. Crimp profile to DIN 46228.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart