Retaining ring pliers for external rings, bent, for circlips Ø 10-25 mm

Article no.: 728K-A11
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 6-8 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 728K-A11
EAN / GTIN 4021176004407
Manufacturer number 728K-A11
L-Number L80010 105644
Manufacturer/responsible person Kleinbongartz & Kaiser oHG, Heinrich-Hertz-Straße 5, 40704 HILDEN, Germany, www.kukko.com

Description

Description:

  • The circlip pliers for external rings are used for the assembly and disassembly of circlips on shafts in crafts, industry, and workshops. The simple yet powerfully forged design allows for safe and quick work in any application. The series 728 impresses with its variability. Depending on the diameter of the external ring, the circlip pliers are available in various sizes, allowing for a situation-oriented approach.
  • The tips are stable and slip-resistant; even in hard-to-reach places, you can work comfortably with the pliers.
  • The pivot and the tips are oil-hardened, forged from chrome-vanadium steel, and possess high durability and toughness.

Feature:

  • Material: tool steel
  • Spare parts available: No
  • Total length [mm]: 135 mm
  • Total length [inch]: 5 5/16
  • Clamping range (min - max) [mm]: -
  • Circlip diameter [mm]: 10-25
  • Can be sold worldwide: Yes (REACH, RoHS, POP, PROP65, TSCA)

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart