Cable stripping tool, for cable ⌀: 6-17mm

Article no.: 728045 6-17
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
121 pieces in stock

Select article variation and quantity

for cable ⌀ (mm) Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation AM 16
Manufacturer's type designation AM16
Length 41 mm
Width 58 mm
Height 53 mm
for cable ⌀ 6 mm - 17 mm
Type of product Knives

Identification & Classification

Article number 728045 6-17
EAN / GTIN 4032248608133
Manufacturer number 9204190000
Manufacturer/responsible person Weidmüller GmbH & Co. KG, Klingenbergstraße 26, 32758 DETMOLD, Germany, www.weidmueller.de

Description

Version:

Particularly small and handy body, ideal for use in narrow and cramped locations such as in cable ducts. The sprung plastic claws adjust automatically to the required cable ⌀. Twist knife for circular and longitudinal cut, adjustable depth of cut. The cable sheath is cut by twisting and pulling the cutter.

Advantage:

Outstandingly suitable for sequential wire stripping at any point along the cable.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart