Side cutter for plastics, 15° angled, KW, overall length: 130mm

Article no.: 725490 130
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
120 pieces in stock

Select article variation and quantity

overall length (mm) Unit price incl. VAT

Availability

  • Cutting chamfer: without bevel

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

overall length 130 mm
Cutting chamfer without bevel
Handle plastic coated
Material Chrome vanadium steel, drop-forged and oil-hardened
Surface polished
Head 15° angled
with return spring yes
for plastics yes
adjustable stop screw yes
Type of product Cutting pliers

Identification & Classification

Article number 725490 130
EAN / GTIN 4062406130626
Manufacturer number 725490 130
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Cutting edges without bevel to give a flush cut with no burr. Head and joint polished, plastic coated handles, opening spring.
15° angled head.

Application:

For flush cutting of plastic sprues on mouldings (not for metal).

Material:

Chrome vanadium steel, drop-forged and oil-hardened.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart