Dial Indicator Depth Gauge 0-210mm, Ball Point Contact Element, 101,6mm Base

Article no.: 7214A
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 7214A
EAN / GTIN 4946368851846
Manufacturer number 7214A
L-Number L40700 129310
Manufacturer/responsible person Mitutoyo Deutschland GmbH, Borsigstraße 8-10, 41469 NEUSS, Germany, www.mitutoyo.de

Description

Description:

This rectangular base dial indicator depth gauge offers you the following benefits:
  • It has a hardened, precision ground and micro-lapped reference face on its base.
  • Feature:

    Range: 0 - 210 mm
    Accuracy: ±30 µm
    Graduation: 0,01 mm
    Functions: With indicator No. 2952AB
    Inch-Metric: Metric

    Downloads & documents

    Services & product advisors

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Forms

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript

    Login

    Your contact person

    Set commission

    Your customer card

    Please present the QR code at the checkout.
    Retrieved on 
    To shopping cart