{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Series | BREEZER | |
| Protection class | S1 | |
| Material of protective toe-cap | Steel | |
| electrostatic characteristic | EGB/ESD | |
| EU shoe size | 41 | |
| Colour | grey | |
| Type of product | Safety shoes |
| Article number | 72109-41 | |
| EAN / GTIN | 4030839236994 | |
| Manufacturer number | 72109-41 | |
| L-Number | L00790 283 | |
| Manufacturer/responsible person | ELTEN GmbH, Ostwall 7-9, 47589 UEDEM, Germany, www.elten.com |