Ladies service trousers with stretch C38

Article no.: 719513309933C38
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Size guide

Women's size chart trousers

BLAKLÄDER® Our useful size chart will show you which sizes you have to pay attention to for brand BLAKLÄDER®

Normal women's sizes (height 168 +/- 4 cm)
Order size DE Size FR/ES Size IT Manufacturer's information Size INT Waist measurement cm Hip measurement cm Inside leg measurement cm
30 32 34 C30 XS 62 84 75
32 34 36 C32 XS 65 87 76
34 36 38 C34 S 68 90 77
36 38 40 C36 S 71 93 78
38 40 42 C38 M 74 96 79
40 42 44 C40 M 78 99 80
42 44 46 C42 L 82 102 81
44 46 48 C44 XL 86 106 82
46 48 50 C46 XL 90 110 83
48 50 52 C48 2XL 95 115 83
50 52 54 C50 2XL 101 120 83
52 54 56 C52 3XL 107 125 83

This is how to measure

on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Gender Ladies
Colour schwarz / gelb
Clothing size DE 38
Type of product Work trousers

Identification & Classification

Article number 719513309933C38
EAN / GTIN 7330509647103
Manufacturer number 719513309933C38
L-Number L00980 113460
Manufacturer/responsible person Blakläder Deutschland GmbH, Papiermühlenweg 74, 40882 RATINGEN, Germany, www.blaklader.de

Description

Version:


Main material
60% cotton, 40% polyester, ripstop 250 g/m²

Pockets
Back pockets
Ruler pocket with knife holder and pen pocket
Inset pockets
Leg pocket with bellow, pen pocket and inside phone pocket in mesh
Outer knee protection pocket

Details
Side hammer loop
Plastic zipper fly
Elastic at waistline
D-ring
Hidden buttons

Finish
Extension feature at bottom

Functionality
Pre-bent knees, Women's cut
Stretch panels in crotch, calf and knee pocket, Scratch free

Reflex
Reflective details

Reinforcement
CORDURA®-stretch reinforced kneepockets

Description:

These trousers are functional in terms of comfort, practical use and appearance. This lightweight ripstop material is hard-wearing and durable with good tear resistance. The elasticated waist and stretch panels on the calf and the inside of the thigh provide superb freedom of movement. The knee pocket is reinforced with CORDURA® stretch. The trousers are abrasion resistant and have discreete reflectors, a mesh phone pocket and pockets for a knife and folding rule. The trouser legs can be lengthened at the bottom.

Standard:

  • EN 14404:2004+A1:2010 together with knee protection 4027 and 4057

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart