Ladies Multinorm Inherent trouser C40

Article no.: 718815128933C40
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Size guide

Women's size chart trousers

BLAKLÄDER® Our useful size chart will show you which sizes you have to pay attention to for brand BLAKLÄDER®

Normal women's sizes (height 168 +/- 4 cm)
Order size DE Size FR/ES Size IT Manufacturer's information Size INT Waist measurement cm Hip measurement cm Inside leg measurement cm
30 32 34 C30 XS 62 84 75
32 34 36 C32 XS 65 87 76
34 36 38 C34 S 68 90 77
36 38 40 C36 S 71 93 78
38 40 42 C38 M 74 96 79
40 42 44 C40 M 78 99 80
42 44 46 C42 L 82 102 81
44 46 48 C44 XL 86 106 82
46 48 50 C46 XL 90 110 83
48 50 52 C48 2XL 95 115 83
50 52 54 C50 2XL 101 120 83
52 54 56 C52 3XL 107 125 83

This is how to measure

on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

  • Fabric composition: 44% Modacryl; 30% Baumwolle; 20% Polyamid; 5% Aramid
  • Washing: Industriewäsche geeignet
  • Standard: EN ISO 20471
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Gender Ladies
Fabric composition 44% Modacryl; 30% Baumwolle; 20% Polyamid; 5% Aramid
Washing Industriewäsche geeignet
Colour marineblau / high vis gelb
Clothing size DE 40
Standard EN ISO 20471
EN 20471 (high visibility) Klasse 1
Type of product High visibility trousers

Identification & Classification

Article number 718815128933C40
EAN / GTIN 7330509664070
Manufacturer number 718815128933C40
L-Number L00980 2082
Manufacturer/responsible person Blakläder Deutschland GmbH, Papiermühlenweg 74, 40882 RATINGEN, Germany, www.blaklader.de

Description

Version:


Main material
44% modacrylic, 30% cotton, 20% FR polyamide, 5% aramid, 1% antistatic, ripstop, flame resistant, antistatic, 260 g/m²

Pockets
Back pockets with bellow, reinforced and flap
Leg pocket with bellow, telephone pocket and pen pocket, Leg pocket with flap and press stud
Angled inset pockets
Reinforced ruler pocket with knife holder and pen pocket
Outer knee protection pocket

Details
Removable ID-pocket for flame retardant clothes
Loops, one with D ring
Plastic zipper fly
External certification labels

Functionality
Oil, dirt and water repellent, Metal-free

Reinforcement
CORDURA®/Kevlar®/Protal®-reinforcement on knee

Reflex
Flame resistant reflective tapes sewn with double seams

Finish
Adjustable leg bottom width with plastic snap buttons

Wash
Industry laundry EN ISO 15797

Description:

Flame retardant women's trousers fitted with smart pockets that meet the certification requirements. The fabric is an inherent ripstop material with good tear strength which allows the trousers to withstand tough requirement in exposed environments. CORDURA®/Kevlar®/Protal® reinforcement in the knees and double material in the pockets increases wear-strength and the garment life. Certified to EN ISO 20471 Class 1; EN 13034 PB [6]; EN 1149-5; EN ISO 11611 Class 1 A1, A2; EN ISO 11612 A1, A2, B1, C1, E3, F1 and IEC 61482-2 Class 1. ATPV: 11,9 cal/cm², HAF: 79,3%, LOI: 29,6%.

Standard:

  • EN 14404:2004+A1:2010 together with knee protection 4027 and 4057
  • EN ISO 20471, Class 1
  • EN 13034 PB [6]
  • EN 1149-5
  • Certified according to EN ISO 11611, Class 1 A1+A2
  • IEC 61482-2, class 1
  • ATPV: 11,9cal/cm², HAF: 79,3%, LOI: 29,6%
  • EN ISO 11612 A1, A2, B1, C1, E1, F1

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart