{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Series | AMBITION | |
| Protection class | S1 | |
| Material of protective toe-cap | Steel | |
| Standard | EN ISO 20345:2011 | |
| electrostatic characteristic | EGB/ESD | |
| EU shoe size | 37 | |
| Colour | blue | |
| Type of product | Safety sandals |
| Article number | 71733-37 | |
| EAN / GTIN | 4030839266250 | |
| Manufacturer number | 71733-37 | |
| L-Number | L00790 643 | |
| Manufacturer/responsible person | ELTEN GmbH, Ostwall 7-9, 47589 UEDEM, Germany, www.elten.com |