{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Protection class | S1PS | |
| Standard | EN ISO 20345:2011 | |
| EU shoe size | 44 | |
| Colour | grey | |
| Type of product | Safety sandals |
| Article number | 711321-44 | |
| EAN / GTIN | 4030839405451 | |
| Manufacturer number | 711321-44 | |
| L-Number | L00790 5996 | |
| Manufacturer/responsible person | ELTEN GmbH, Ostwall 7-9, 47589 UEDEM, Germany, www.elten.com |