3M™ Finesse-it™ Premium Foam Buffing Pad, 40559, Purple, 51 mm, Convolute, 10/Carton, 100 ea/Case

Article no.: 7100333229
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: > 8 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 7100333229
EAN / GTIN 50068060110560
Manufacturer number 7100333229
Manufacturer/responsible person 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 NEUSS, Germany, www.3mdeutschland.de

Description

Description:

3M developed our line of foam pads to address the unique chemical composition of evolving paint and clear coat technologies. 3M™ Finesse-it™ Premium Foam Buffing Pads were developed to last longer between changes than our 3M™ Finesse-it™ Advanced Foam Pads whilst delivering consistent, repeatable finishes each time. This makes them ideal for final and extra-fine finishing steps for clearcoats and removing sand scratches or swirl marks from previous finishing steps. 3M™ Finesse-it™ Premium Foam Buffing Pad range comes in a variety of formulations to offer a range of aggressions. Available in two surface options, the convolute face option, which provides sufficient contact surface without excess heat build up or flat face option, which provides 100% contact for maximum cut and smooth-running operation. For optimal results, pair them with 3M™ Finesse-it™ Polishes to achieve satin, semi-gloss, or high-gloss OEM finishes on wood, automotive, marine, and aerospace coatings.

Advantage:

  • LONG-LASTING & CONSISTENT: Developed for extended use between changes with reliable, repeatable finishes
  • EXTRA FINE FINISH: Ideal for final and extra finish finishing steps on clearcoat
  • REDUCES REWORK: Repairs coatings without repainting
  • QUICK AND EASY PAD CHANGES: The 3M™ Hookit™ Attachment System allows for easy pad changes and helps optimize tool uptime
  • TOOL VERSATILITY: Pads combine with buffers, random orbital tools, and variable speed polishers
  • TOOL VERSATILITY: Pads combine with buffers, random orbital tools, and variable speed polishers

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart