3M™ Performance Gravity Fine Finish Atomising Head Refill Kit

Article no.: 7100330147
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 5 Piece
  • Order steps: 5 Piece
on request
Estimated delivery time: > 8 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 7100330147
EAN / GTIN 50068060060889
Manufacturer number 7100330147
Manufacturer/responsible person 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 NEUSS, Germany, www.3mdeutschland.de

Description

Description:

3M™ Performance Gravity Fine Finish Atomising Heads help you experience effortless application and faster film build. Paired with the with 3M™ Performance Spray Gun, they lay down even the most difficult coatings - never sacrificing a premium finish. Finer atomisation helps colour reproduction for your hardest colours including metallics and lower VOC paints. 3M™ Performance Gravity Fine Finish Atomising Heads deliver faster application than traditional HVLP spray guns. Its fine atomisation and pattern consistency combine to help bring you a smooth, controllable finish.

Advantage:

  • PREMIUM FINISH: High flow rate, fine atomisation, and pattern consistency meet to help bring you a smooth, controllable finish.
  • CONSISTENT ATOMISATION: Optimised to help you effectively colour match the most challenging colours and textures.
  • FASTER APPLICATION: Experience effortless application and lay down paint faster than HVLP spray equipment.
  • VERSATILE: Available in three sizes – 1.2, 1.3 and 1.4 – to handle high-performance coatings including clearcoat, waterborne base coats, effect coats, solvent-based colour and other modern low-VOC paints.
  • REPLACEABLE NOZZLES: With quick-change atomising heads, paint never passes through the body of the gun; it’s like getting a brand-new spray gun with every nozzle
  • SMARTER CLEANUP: Cleanup can be as easy as replacing the nozzle or a quick appropriate cleanup with solvent to be reused
  • USE WITH 3M™ PPS™ SERIES 2.0: All-in-one gravity spray cup solution for measuring, mixing, filtering and spraying paint materials

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart