3M™ Hookit™ Paper Sheet Roll 236U, P120 C-weight, 81 mm x 153 mm, 100 Sheets/Roll, 4 Rolls/Case

Article no.: 7100323682
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 4 Piece
  • Order steps: 4 Piece
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 7100323682
EAN / GTIN 00068060667434
Manufacturer number 7100323682
Manufacturer/responsible person 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 NEUSS, Germany, www.3mdeutschland.de

Description

Description:

The 3M™ Hookit™ attachment system makes sheet changes fast and easy, meaning that you can use the sheet again and again for the extent of the abrasive life. The strong, C weight paper backing on our 3M™ Hookit™ Paper Sheet Roll 236U supports all sanding applications and minimizes edge wear. 3M™ Hookit™ Paper Sheet Roll 236U is excellent for blending and finishing on aluminum and carbon steel, as well as woodworking applications for heavy and medium stock removal and finishing on hardwoods, softwoods, and composites. They also work well on primer, paint, sealers, topcoats, fiberglass, and plastics. An open coat means the abrasive grains have space between them so that dust escapes through the spaces rather than loading the cutting edge of the grains. The load resistant coating allows the disc to continue cutting even when sanding softwoods, paints, and other materials that would, otherwise, clog the disc and hinder sanding ability. The 3M™ Hookit™ attachment system uses a hook and loop design that makes disc changes fast and easy. All of this adds up to improved productivity and reduced material consumption.

Advantage:

  • Premium aluminum oxide mineral is durable, and cuts fast on many materials
  • Strong, C-weight paper backing supports all sanding applications with extra durability compared to lighter weight paper backings
  • Open coat construction and load-resistant coating prevent premature loading of the disc surface to maximize cut and extend abrasive life
  • 3M™ Hookit™ sheets are easy to change and reuse, maximizing sanding utility for the life of the sheet

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart